3/8 ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools
M12™ 3/8 ZoomLock MAX Press Jaw for M12 FORCE LOGIC Press Tools
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with ZoomLock® MAX Press Fittings
- Compatible with ACR Tube & Line Set
- One-Handed, Effortless Installations
- Durable Steel Jaws Provide Outstanding Life
- Up to 60% Faster Installations vs. Brazing
- For Use with M12™ FORCE LOGIC™ Press Tools
- In-line Design for Unrivaled Access
- Spring-Loaded for Easy Alignment to Fitting
Documents
Specifications
- Collection:
- M12™
- Height:
- 4-1/2
- Length:
- 10-3/4
- Number of Tools Included:
- 1
- Tool Type:
- Press Accessories
- Type:
- M49162452Z
- UPC:
- 045242834600
- Weight:
- 2.68
- Width:
- 8-19/50