This product requires certification to purchase.

M12 3 BACKING PAD

Milwaukee®

M12 3 BACKING PAD

  • Fast #
  • Part #M44521007
  • Item #10869077
  • Manufacturer Part #44-52-1007
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 3 BACKING PAD

  • Fast #
  • Part #M44521007
  • Item #10869077
  • Manufacturer Part #44-52-1007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 64
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use with the M12 Fuel 3" Random Orbital Detail Sander (2535-20)
  • Bend-resistant design and premium hook and loop backing delivers increased durability
  • Compatible with Milwaukee POWERGRID™ Mesh Sanding Discs and accessories
  • Includes: (1) M12 3" Random Orbital Detail Sander Replacement Pad
  • Requires Certification

Specifications

Diameter:
3
Length:
3
Product Type:
Orbital Sander Backing Pad Assembly
Type:
M44521007
UPC:
045242120369