3/32 - 3/16 in. 12V Rivet Tool Kit
M12™ 3/32 - 3/16 in. 12V Rivet Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull Up to 3/16 in Stainless Steel Rivet
- Part of 90+ Solutions on the M12 Platform
- Nose Reach 1-11/20 in
- 450 1/8 in Steel Rivets per charge
- Tool holds rivet in any orientation
- 2,000 Lbs. Pulls force
- Aluminum, Steel, Stainless Steel - Capacity
Documents
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 3/32 in,1/8 in,5/32 in,3/16 in
- Case Included:
- Yes
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 10-3/4 in
- Length:
- 6-1/2 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Rivet Tool Kit
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 4.15 lb
- Width:
- 2-17/27 in