3XL Size Heated Hoodie in Khaki
M12™ 3XL Size Heated Hoodie in Khaki
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable carbon fiber heating elements
- Three heat settings: adjustable by zone to provide the right amount of heat for any weather
- Durable cotton blend built to withstand the toughest jobsite wear and tear
- Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
- Washer and dryer safe
Specifications
- Clothing Size:
- 3XL
- Collection:
- M12™
- Color Finish Category:
- Browns
- Color Finish Name:
- Khaki
- Material:
- Cotton
- Power Source:
- Battery
- UPC:
- 045242309801
- Volts:
- 12V