This product requires certification to purchase.

4 in. Urinal Auger

Milwaukee®

M12™ 4 in. Urinal Auger

  • Fast #
  • Part #M357421
  • Item #10089019
  • Manufacturer Part #3574-21
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 4 in. Urinal Auger

  • Fast #
  • Part #M357421
  • Item #10089019
  • Manufacturer Part #3574-21
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3574
  • Cable size (length x diameter): 4 ft. x 3/8 in.
  • Recommended Drain Size: 1-1/4 in. - 2 in.
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
  • Part of the M12™ System, Featuring over 100 tools
  • Available accessories: TRAPSNAKE™ 4 ft. Urinal Auger Replacement Cable (48-53-3574) and TRAPSNAKE™ Urinal Auger Case (48-22-2577)
  • Warranty: 5-year tool, 3-year Battery, 2-year cable
  • Includes: (1) M12™ TRAPSNAKE™ 4 ft. Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery Pack, M12™ Charger
  • Requires Certification

Specifications

Application:
Plumbing
Cable Length (ft):
4 ft
Collection:
M12™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
3 in
Handle Material:
Plastic
Handle Type:
Straight
Height:
2-1/2 in
Length:
34-1/2 in
Material:
Metal
Number of Tools Included:
1
Pipe Capacity:
2 in
Power Source:
Battery
Tool Type:
Urinal Auger
Type:
M357421
UPC:
045242777648
Volts:
12V
Weight:
4.5 lb
Width:
3 in