4-Tool Combo Kit
M12™ 4-Tool Combo Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 2402 delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip.
- The 2401 has a variable speed trigger, 0-500 RPM gives the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. of torque provides the ability to accomplish tough applications
- The 2367 gives you a flexible light source made for any environment, in any orientation.
- The 2367 light provides 700 lumens of TRUEVIEW™ High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12™ XC4.0Ah Battery Pack, and features a light head that pivots 110° for you to orient the light in multiple directions.
- The 2475 delivers fast, accurate, easy inflation with the portability to take anywhere and the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator gives users ultimate power and efficiency.
- The 2475 has TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI
- The 2457 is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool.
- The 2457 utilizes a powerful 12-volt motor to produce up to 35 ft-lbs. of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the air hose.
Documents
Specifications
- AMP:
- 2
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Case Included:
- Yes
- Coating:
- Red
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 10-8/25 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 17-19/25 in
- Length:
- 7-14/25 in
- Lumens:
- 700
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 175 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242370788
- Volts:
- 12V
- Watts:
- 24 W
- Weight:
- 12.28 lb
- Width:
- 10-8/25 in