5/8 STREAMLINE ACR PJ F/ M12 FORCE
M12™ 5/8 STREAMLINE ACR PJ F/ M12 FORCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Streamline® ACR Press Fittings
- Flame-Free Refrigerant Line Connections
- Designed for M12™ FORCE LOGIC™ Press Tool
- Jaw Presses 5/8" OD Streamline® ACR Press Fittings
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- Faster Alternative to Brazing
- Creates Secure Joints in One Cycle
- Spring-Loaded For Easy Alignment to Fitting
- Durable Steel Jaws Provide Outstanding Life
Documents
Specifications
- Collection:
- M12™
- Color Finish Name:
- Black
- Height:
- 4-91/100
- Length:
- 1-33/100
- Number of Tools Included:
- 1
- Tool Type:
- Press Accessories
- Type:
- M49162454M
- UPC:
- 045242851515
- Weight:
- 2.9
- Width:
- 3-39/50