This product requires certification to purchase.

5/8 x 5/8 x 3/8 in. SDS-Plus Masonry 1 Piece

Milwaukee®

M12™ 5/8 x 5/8 x 3/8 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207607
  • Item #2028665
  • Manufacturer Part #48-20-7607
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 5/8 x 5/8 x 3/8 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207607
  • Item #2028665
  • Manufacturer Part #48-20-7607
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2919
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Collection:
M12™
Color Finish Name:
Silver
Depth:
5/8
Drill Bit Type:
Masonry
Height:
18
Length:
5/8
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242112289
Weight:
0.7
Width:
5/8