6-1/2 in. Impact Wrench Kit with 3/8 in. Drive
M12™ 6-1/2 in. Impact Wrench Kit with 3/8 in. Drive
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerstate™ brushless motor: Delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
- Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- DRIVE CONTROL™: Two fastening modes provide variable power and speed for precision work and heavy duty applications
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 7
- Length:
- 6-1/2
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2650
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 1400 in-lbs
- Type:
- M245422
- UL Listed:
- Yes
- UPC:
- 045242271139
- Volts:
- 12V
- Weight:
- 2.4
- Width:
- 5-3/4