7-1/4 x 2-1/2 in. Plastic Electric Crown Stapler
M12™ 7-1/4 x 2-1/2 in. Plastic Electric Crown Stapler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 416-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry fire lockout to avoid unintended damage to the work surface
- Staple locating arrow for accurate staple placement
- Slotted magazine design for easy staple viewing
- Integrated sequential and contact actuation trigger for easy changing between firing modes
- Power adjustment dial for consistent flush stapling through various materials
- Up to 15 staples per charge on a compact M12™ battery
- Compatible with all M12™ batteries
- Adjustable belt hook
- 5-Year limited warranty
Specifications
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- Color Finish Name:
- Red
- Handle Type:
- Pistol
- Height:
- 7-1/4
- Length:
- 7-1/4
- Material:
- Plastic
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Tool Type:
- Crown Stapler Kit
- Type:
- M244721
- UL Listed:
- Yes
- UPC:
- 045242501076
- Weight:
- 3
- Width:
- 2-1/2