This product requires certification to purchase.

75 ft. Drain Camera with PACKOUT™ Compatibility

Milwaukee®

M12™ 75 ft. Drain Camera with PACKOUT™ Compatibility

  • Fast #
  • Part #M315420
  • Item #11641689
  • Manufacturer Part #3154-20
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ 75 ft. Drain Camera with PACKOUT™ Compatibility

  • Fast #
  • Part #M315420
  • Item #11641689
  • Manufacturer Part #3154-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast, Confident Facility Maintenance
  • 75’ Flexible Cable with 18mm HD Camera Head for 1-1/2” – 4” Lines
  • PACKOUT™ Compatible (Top-Stack Only) for Easy One-Trip Transportation and Mess Containment
  • Instant Setup with Integrated and Adjustable Display for Multiple, Clear Viewing Angles
  • Daylight Readable 7” Touchscreen Display with Zoom and Pan, Photo/Video Capture, and Exporting
  • Impact, Debris, and Water-Resistant Display
  • 5-Year Limited Tool Warranty
  • Requires Certification
Dimensions & Measurements
Height
6-1/4 in
Length
16-1/4 in
Weight
11.5 lb
Width
10 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Name
Black, Red
Material
Plastic
Smart Home Enabled
No
Tool Type
Kit
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Drain Inspection
Type
M315420
UL Listed
Yes
UPC
045242200269