Barrel Skids for M12 85 ft. High Flex Compact Inspection Camera
M12™ Barrel Skids for M12 85 ft. High Flex Compact Inspection Camera
Product Details
Product Details
- Designed for M12™ 85’ High Flex Compact Inspection Camera (3318-22B)
- Most Compact Footprint for the Tightest Jobsite Environments
- Maximum Portability On and Off The Van
- Compatible with the 20mm Camera Spring (48-53-3321) and High Flex Push Cable (48-53-3319) (sold separately)
Specifications
- Capacity:
- 4 in
- Coating:
- Black
- Collection:
- M12™
- Color Finish Name:
- Black
- Diameter:
- 2-12/25
- Fits Pipe Size:
- 2 in- 4 in
- Fitting Size 1:
- 2
- Fitting Size 2:
- 4
- Fitting Sizes:
- 2 in x 4 in
- Height:
- 2-12/25
- Length:
- 1-57/100
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Portable:
- Yes
- Size:
- 2.48 in
- Type:
- M48533325
- UL Listed:
- No
- UPC:
- 045242314003
- Weight:
- 0.06
- Width:
- 2-12/25