M12 BRUSHLESS ROTARY TOOL
M12 BRUSHLESS ROTARY TOOL
Product Details
Product Details
- Fastest Applications, Most Durable.
- Best-In-Class Application Speed with 30% Faster RPM Under Load.
- Brushless Motor, Redlink™ Intelligence, and steel collet design delivers longer tool life and improved reliability.
- Variable speed with 12 settings offers RPM adjustments from 27,500 to 5,000.
- Compact design at 0.8 lbs and ergonomic grip provides greater comfort and control.
- Integrated collet wrench allows for quick accessory changes with less downtime.
- Included 1/8” collet. Compatible with 1/32”, 1/16”, and 3/32” (all sold separately).
- Compatible with over 150+ tools on the M12™ System
- Fits all M12™ battery packs.
- 5-Year Limited Power Tool Warranty
Documents
Specifications
- AMP:
- 0
- Arbor Hole Size:
- 1/8 in
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 9-1/10
- Diameter:
- 1/8
- ETL Listed:
- No
- Handle Type:
- Barrel Grip
- Height:
- 2-2/5
- Length:
- 9-1/10
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 5000
- Tool Type:
- Rotary Tool
- Type:
- M252520
- UL Listed:
- Yes
- UPC:
- 045242769179
- Volts:
- 12V
- Width:
- 2-1/10