This product requires certification to purchase.

Cordless 12V 1 Tool Kit

Milwaukee®

M12™ Cordless 12V 1 Tool Kit

  • Fast #
  • Part #M242622
  • Item #4114753
  • Manufacturer Part #2426-22
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Cordless 12V 1 Tool Kit

  • Fast #
  • Part #M242622
  • Item #4114753
  • Manufacturer Part #2426-22
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful Motor: Delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
  • On-board fuel gauge: displays remaining runtime
  • Cordless multi tool cuts, grinds, sands and scrapes
  • All metal gear case for durable use
  • Variable speed dial lets you match speed to application
  • fuel gauge displays remaining run time
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Collection:
M12™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
4-18/25
Length:
8-23/50
Number of Tools Included:
1
Power Source:
Battery
RPM:
20000
Type:
M242622
UPC:
045242239627
Volts:
12V
Weight:
5.61
Width:
14-24/25