Cordless 12V Reciprocating Saw 2 Tool Kit
M12™ Cordless 12V Reciprocating Saw 2 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M12™ 1/4 in. hex screwdriver delivers 150 in-lbs. of torque with a 15 position clutch and 0 to 500 RPM for fast driving
- M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs. and 11 in. for quick cutting in tight spaces
- M12™ Hackzall® reciprocating saw makes more than 80 cuts in 1-1/2 in. PVC and cuts up to 90 Ft. of 1/2 in. drywall
- On-board battery fuel gauge on the screwdriver and the Hackzall®
Documents
Specifications
- AMP:
- 1.4
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 10-83/100
- Length:
- 19-21/100
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 500
- Saw Type:
- Reciprocating
- UL Listed:
- No
- UPC:
- 045242159505
- Volts:
- 12V
- Weight:
- 9.21
- Width:
- 5-1/5