This product requires certification to purchase.

Cordless Heated Hand Warmer Kit in Camouflage

Milwaukee®

M12™ Cordless Heated Hand Warmer Kit in Camouflage

  • Fast #
  • Part #M232121
  • Item #4610471
  • Manufacturer Part #2321-21
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Cordless Heated Hand Warmer Kit in Camouflage

  • Fast #
  • Part #M232121
  • Item #4610471
  • Manufacturer Part #2321-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Noise Reducing, Water/Wind Resistant Polyester Outer Material
  • Thermal Knit Fleece Inner Material
  • (3) Heat Settings: High, Medium, Low
  • Rechargeable battery
  • Cordless power source
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
REDLITHIUM
Clothing Size:
One Size Fits All
Collection:
M12™
Color Finish Category:
Greens
Color Finish Name:
Realtree Xtra Camouflage
Material:
Plastic
Material Type:
Polyester
Power Source:
Battery
Product Type:
Heated Hand Warmer Kit
UPC:
045242312887
Volts:
12V
Weight:
3.02