This product requires certification to purchase.

Cordless Lithium-Ion Grease Gun Kit Black

Milwaukee®

M12™ Cordless Lithium-Ion Grease Gun Kit Black

  • Fast #
  • Part #M244621XC
  • Item #4037556
  • Manufacturer Part #2446-21XC
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Cordless Lithium-Ion Grease Gun Kit Black

  • Fast #
  • Part #M244621XC
  • Item #4037556
  • Manufacturer Part #2446-21XC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Red, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Run Time Up to 7 Grease Cartridges per Charge
  • Hose Length 36 in
  • Powerful 12-volt motor: Delivers more than 8,000 PSI max operating pressure
  • Best-in-class runtime: Dispenses up to 7 cartridges per charge
  • Onboard fuel gauge: Helps you increase productivity and avoid interruptions
  • M12TM Lithium-Ion system: Compatible with more than 20 tools for greater versatility
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Integrated hose storage: Adds convenience
  • Air bleeder valve: Priming mechanism provides quick flow
  • Requires Certification

Specifications

Application:
Lubricants
Battery Type:
Li-ion (Lithium-ion)
Capacity:
20 oz
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
4-33/50 in
Length:
14 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Battery
Pressure - Maximum:
8000 psi
Tool Type:
Grease Gun
UL Listed:
Yes
UPC:
045242200979
Volts:
12V
Weight:
7.2 lb
Width:
1-63/100 in