Cordless Redlithium™ Pin Nailer Bare Tool
M12™ Cordless Redlithium™ Pin Nailer Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double-action trigger for sequential driving
- Compatible with 1/2 in to 1-3/8 in 23 gauge headless pin nails
- Tool-free drive depth adjustment
- Magazine reload indicator and dry fire lockout mechanism
- Reversible belt clip
- No pneumatic hose or gas cartridge
- Up to 750 pin nails per charge
- (2) interchangeable, non-marring, precision point tips included
- LED light for increased visibility
- Fits all M12™ batteries
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- Corded Cordless:
- Cordless
- Gauge (metal):
- 23
- Height:
- 7-7/10
- Power Source:
- Battery
- Tool Type:
- Pin Nailer
- UPC:
- 045242588299
- Weight:
- 3.3
- Width:
- 2-3/5