This product requires certification to purchase.

1/4 - 7/8 in. ZoomLock MAX® & MaxiPro® Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

Milwaukee®

M12™ Force Logic™ 1/4 - 7/8 in. ZoomLock MAX® & MaxiPro® Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162461ZX
  • Item #12198582
  • Manufacturer Part #49-16-2461ZX
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Force Logic™ 1/4 - 7/8 in. ZoomLock MAX® & MaxiPro® Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

  • Fast #
  • Part #M49162461ZX
  • Item #12198582
  • Manufacturer Part #49-16-2461ZX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with M12™ FORCE LOGIC™ Press Tool
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative To Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • Designed for Use with ZoomLock MAX® & B MaxiPro® Fitting Systems
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty
  • Requires Certification

Specifications

Collection:
M12™ Force Logic™
Height:
14-1/2 in
Length:
5-1/2 in
Tool Type:
Press Ring Kit
Type:
M49162461ZX
UPC:
045242411313
Weight:
25.85 lb
Width:
15-1/2 in