1-1/4 in. PEX Crimp Jaw
M12™ Force Logic™ 1-1/4 in. PEX Crimp Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Compatible with F1807 Connections
- Designed for M12™ FORCE LOGIC™ Press Tool
- In-line Design for Unrivaled Access
- One-Handed, Effortless Installations
- 2 Year Warranty
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- Brand Model Compatibility:
- M12™ FORCE LOGIC™
- Collection:
- M12™ Force Logic™
- Height:
- 2-3/4
- Length:
- 8-1/4
- Tool Type:
- PEX Crimp Jaw
- UPC:
- 045242535583
- Weight:
- 3.22
- Width:
- 9