This product requires certification to purchase.

1 in. Press Jaw

Milwaukee®

M12™ Force Logic™ 1 in. Press Jaw

  • Fast #
  • Part #M49162452
  • Item #4417031
  • Manufacturer Part #49-16-2452
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Force Logic™ 1 in. Press Jaw

  • Fast #
  • Part #M49162452
  • Item #4417031
  • Manufacturer Part #49-16-2452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M12™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability
  • Requires Certification

Specifications

Brand Model Compatibility:
M12™ Force Logic™
Collection:
M12™ Force Logic™
Color Finish Name:
French Gold - PVD
Cutting Capacity:
1 in
Height:
1-3/10
Length:
3-19/20
Tool Type:
Press Jaw
UL Listed:
No
UPC:
045242288342
Weight:
3.435
Width:
5-3/5