This product requires certification to purchase.

1/2 in. IPS Press Jaw

Milwaukee®

M12™ Force Logic™ 1/2 in. IPS Press Jaw

  • Fast #
  • Part #M49162450B
  • Item #8097639
  • Manufacturer Part #49-16-2450B
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Force Logic™ 1/2 in. IPS Press Jaw

  • Fast #
  • Part #M49162450B
  • Item #8097639
  • Manufacturer Part #49-16-2450B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Iron pipe size (IPS) steel press connections
  • Designed for M12™ Force Logic™ press tool
  • Compatible with Viega® MegaPress®
  • In-line design for unrivaled access
  • Connect Black iron, stainless steel & more
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Brand Model Compatibility:
M12™ Force Logic™
Collection:
M12™ Force Logic™
Cutting Capacity:
1/2 in
Height:
1-2/5
Length:
5-7/8
Number of Tools Included:
1
Tool Type:
Press Jaw
UL Listed:
No
UPC:
045242546145
Weight:
3.15
Width:
3-7/10