*CVR* 1/4 & 3/8 HIGH SPEED RATCHET
M12 FUEL™ *CVR* 1/4 & 3/8 HIGH SPEED RATCHET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 66 Pallet: 2376-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M12 FUEL™ 1/4 in. and 3/8 in. High Speed ratchets (2566-20, 2567-20)
- Best in class protection
- Includes: 49-16-2567 rubber boot only
Specifications
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black
- Depth:
- 3
- Height:
- 9/10
- Length:
- 3
- Material:
- Rubber
- Number of Tools Included:
- 1
- Tool Type:
- Boot
- Type:
- M49162567
- UPC:
- 045242602551