1/2 in. x 18 in. Bandfile
M12™ Fuel™ 1/2 in. x 18 in. Bandfile
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Best in Class Spot Weld Removal Rate
- 2 Speed Adjustment Settings (High 3,600 SFM | Low 1,800 SFM)
- M12 FUEL™ 1/2" X 18" Bandfile
- Forward & Reverse
- Lock-on Button
- Variable Speed Trigger
- Tool-Free Arm Rotation
- 360 Degree Arm Rotation
- Tool-Free Belt Change
- 3 Year Limited Warranty
Documents
Specifications
- Collection:
- M12™ Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 18
- Height:
- 15-3/5
- Length:
- 2-1/5
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3500
- Tool Type:
- Bandfile
- Type:
- M248220
- UL Listed:
- Yes
- UPC:
- 045242636457
- Volts:
- 12V
- Weight:
- 2.01
- Width:
- 4-9/10