This product requires certification to purchase.

M12 FUEL 1/2" RIGHT ANGLE IMPACT WRENCH KIT

Milwaukee®

M12 FUEL 1/2" RIGHT ANGLE IMPACT WRENCH KIT

  • Fast #
  • Part #M256522
  • Item #8541952
  • Manufacturer Part #2565-22
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL 1/2" RIGHT ANGLE IMPACT WRENCH KIT

  • Fast #
  • Part #M256522
  • Item #8541952
  • Manufacturer Part #2565-22
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate Fit
  • Most durable, SHOCKZONE™ shank absorbs peak torque
  • Long Lasting Tip, Wear Guard™
  • Customized Tip Geometry, Less Stripping
  • SHOCKZONE™ shanks are optimized per tip type to prevent breaking
  • Custom heat treat for longer bit life
  • Laser etched for easy size identification
  • Designed for use with impact Driver Bits and drill Driver Bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Height:
2-49/50
Length:
14-17/100
Type:
M256522
UPC:
045242559046
Volts:
12V
Weight:
3.25
Width:
2-8/25