M12 FUEL 3-TOOL COMBO KIT
M12 FUEL 3-TOOL COMBO KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An ATB tooth pattern minimizes tear out in the cut material
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Alternate tooth bevel (ATB) pattern
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Type:
- M342423
- UPC:
- 045242390298
- Volts:
- 12V