3/8 in. Cordless 12V Stubby Impact Wrench Bare Tool
This product has been replaced by
Manufacturer Part #2562-20
M12 FUEL™ 3/8 in. Cordless 12V Stubby Impact Wrench Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Most Compact. Greatest access in tight spaces at 4.8" in length
- 4-Mode Drive control
- Powerstate™ brushless motor provides more power, more run-time, and longer life.
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Up to 250 ft.-Lbs. Of nut-busting torque
- Auto-Shut Off mode reduces over fastening and increases productivity
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 4-4/5 in
- Material:
- Glass, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2700
- Torque (In-Lbs):
- 3000 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242521173
- Weight:
- 2 lb
- Width:
- 2-2/5 in