M12 FUEL 5/8 SDS PLUS ROTARY HAMMER KIT
M12 FUEL 5/8 SDS PLUS ROTARY HAMMER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest Drilling in 12V Class
- Lightweight, One-Handed Design
- Up To (73) ¼” x 2” Holes Per Charge
- Shadowless lighting provides increased visibility
- Integrated hang hook for functional storage and convenience ?
- 3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal
- 1,200 RPM and 4,400 BPM?
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort?
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life ?
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 5/8
- Corded Cordless:
- Cordless
- Power Source:
- Battery
- Tool Type:
- Hammer Drill
- Type:
- M250821XC
- UPC:
- 045242234899
- Volts:
- 12V