Cordless 12V 2 Tool Kit
This product has been replaced by
Manufacturer Part #2598-22
M12 FUEL™ Cordless 12V 2 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M12 Fuel™ takes 12-Volt technology to the next level of performance
- Milwaukee®M12 Fuel™features a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™Battery Technology, resulting in longer motor life, more run time and more power
- The Powerstate™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance
- The M12™ REDLITHIUM™XC4.0 Battery provides up to 4X more runtime than standard Lithium-Ion batteries
- Redlink Plus™ Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect your investment
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- No
- Case Included:
- Yes
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- UL Listed:
- No
- UPC:
- 045242311170
- Volts:
- 12V