Cordless 12V 2 Tool Kit
This product has been replaced by
Manufacturer Part #3497-22
M12 FUEL™ Cordless 12V 2 Tool Kit
Product Details
Product Details
- The 2598-22 M12 FUEL 2-Tool Combo Kit is the Most Capable and Most Compact 12-Volt Hammer Drill Driver and Impact Driver Combo Kit on the market
- It delivers the power to do a wide variety of applications at 1700 RPMs and 350 in/lbs of torque
- Also included, the M12 FUEL Hex Impact (2553-20), the Fastest Driving Speed, Most Compact with 4- Mode Drive Control Impact Driver in the market
- At 3300 RPM the impact drives screws over 20% faster than competitors
- At 5.1 in L it allows for unmatched access in tight spaces
Documents
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 1/2 in;1/4 in
- CSA Certified:
- No
- Case Included:
- Yes
- Chuck Size:
- 1/2
- Chuck Type:
- Keyless
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 14-22/25
- ETL Listed:
- No
- Handle Type:
- Pistol
- Height:
- 9-22/25
- Length:
- 3-9/10
- Material:
- Metal, Plastic
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Cordless Multi-tool
- Torque (In-Lbs):
- 350 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242509041
- Volts:
- 12V
- Weight:
- 8.07
- Width:
- 14-22/25