Cordless 12V 5/8 in. Rotary Hammer Kit
M12 FUEL™ Cordless 12V 5/8 in. Rotary Hammer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- REDLITHIUM™ intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Electro-pneumatic mechanism: Drills up to 5/8 in. holes in poured concrete and masonry
- Powerful 12 volt motor: Delivers 0 to 900 RPM and 0-6,200 BPM for superior performance
- Compact, lightweight design: Allows you to work comfortably in tight spaces and all day
- 2-Mode operation: Choose rotary hammer or rotation only for maximum versatility
- LED light: Illuminates the work surface
Specifications
- AMP:
- 4
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Diameter(s) (In):
- 5/8 in
- Chuck Size:
- 5/8 in
- Chuck Type:
- SDS Plus
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 5-1/4 in
- ETL Listed:
- No
- Handle Material:
- Rubber
- Handle Type:
- Drop
- Height:
- 8 in
- Length:
- 10 in
- Material:
- Rubber
- Number of Pieces:
- 3 Piece
- Power Source:
- Battery
- RPM:
- 900
- Tool Type:
- Rotary Hammer Kit
- UL Listed:
- Yes
- UPC:
- 045242330478
- Volts:
- 12V
- Weight:
- 3.9 lb
- Width:
- 8-1/2 in