M12 FUEL 3/8 SUBCOMPACT IMPACT WRENCH W/ FRICTION RING KIT
M12 FUEL™ M12 FUEL 3/8 SUBCOMPACT IMPACT WRENCH W/ FRICTION RING KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Best Underhood Access
- Up to 225 ft-lbs of Nut-Busting Torque
- Lightest Weight
- 40% Faster Application Speeds
- Mode 1 RPM: 0-1,150; Mode 2 RPM: 0-2,400; Mode 3 RPM: 0-3,400; Mode 4 RPM: FWD: 0-1,600, REV: 0-3,400 / 0-1,500
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- Variable speed trigger for precise control
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
- Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
Documents
Specifications
- AMP:
- 2.5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3/8
- Drive Size:
- 3/8 in
- Handle Type:
- Pistol
- Height:
- 7-1/5
- Length:
- 4-1/2
- Material:
- Metal
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3400
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 200 in-lbs
- Type:
- M304922
- UL Listed:
- Yes
- UPC:
- 045242346134
- Volts:
- 12V
- Weight:
- 1.6
- Width:
- 2