M12 FUEL 6 RANDOM ORBITAL SANDER 3/16
M12 FUEL™ M12 FUEL 6 RANDOM ORBITAL SANDER 3/16
Product Details
Product Details
- Aggressive 3/16” Random Orbit Throw for Body Filler Removal
- Able To Sand 3 Doors of Body Filler With A Single M12™ REDLITHIUM™ HIGH OUTPUT™ CP 2.5 Battery Pack
- All Day Comfort
- Tool Free Backing Pad Change
- Feathering Trigger For Ultimate Control
- Variable Speed Dial (3,200 – 12,000 RPM)
- Hook and Loop and PSA Backing Pads Included
- Left and Right Vacuum Port
- Universal Vacuum Port Adapter
Specifications
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 6
- Height:
- 4
- Length:
- 7-1/10
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 12000
- Tool Type:
- Sander
- Type:
- M258520
- UL Listed:
- Yes
- UPC:
- 045242848492
- Volts:
- 12V
- Weight:
- 2.1
- Width:
- 4