M12 FUEL BOX RATCHET BARE TOOL
M12 FUEL™ M12 FUEL BOX RATCHET BARE TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unrivaled Access with INSIDER™ Box Ratchet Sockets
- Unmatched Versatility
- Best combination of speed (350 RPM) & torque (60 ft./lbs)
- Includes 13PC Metric INSIDER™ Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
- Includes 3 INSIDER™ Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil
- POWERSTATE brushless motor delivers maximum power and longer motor life
- Can be used manually without engaging the tool’s motor
- Dual LED lights to illuminate work areas
- Extended reach neck for ultimate access and reduce knuckle busting
- On-board battery fuel gauge displays remaining run time
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Fastening
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black, Red
- Depth:
- 15-1/5
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Handle Length (in):
- 7
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 2-37/50
- Length:
- 15-1/5
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Points:
- 1-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- RPM:
- 350
- Socket Size:
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 550 in-lbs
- Type:
- M305020
- UL Listed:
- Yes
- UPC:
- 045242773114
- Volts:
- 12V
- Weight:
- 2.25
- Width:
- 2