This product requires certification to purchase.

M12 FUEL RIGHT ANG DIE GRIND

Milwaukee®

M12 FUEL RIGHT ANG DIE GRIND

  • Fast #
  • Part #M248522
  • Item #8465294
  • Manufacturer Part #2485-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL RIGHT ANG DIE GRIND

  • Fast #
  • Part #M248522
  • Item #8465294
  • Manufacturer Part #2485-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measures surface temperatures -22?F to 1022?F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable high/low temperature alert
  • Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
  • Hold, max, min, avg, diff modes
  • Clear button functions, easy setup
  • Overmolded grip for easy handling
  • 0.95 Fixed emissivity
  • M12™ System compatible
  • Requires Certification

Specifications

Height:
8-7/10 in
Length:
4-2/5 in
UPC:
045242544271
Weight:
1.6 lb
Width:
2 in