12V Cordless Hex Drive
M12 FUEL™ SURGE™ 12V Cordless Hex Drive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact head length and compact battery footprint gives more access than competitive impact drivers
Specifications
- AMP:
- 0
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12 FUEL™ SURGE™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 6-4/5
- Length:
- 5-1/5
- Material:
- Plastic, Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Tool Type:
- Power Tool
- Torque (In-Lbs):
- 450 in-lbs
- UL Listed:
- No
- UPC:
- 045242536672
- Volts:
- 12V
- Weight:
- 2
- Width:
- 2-1/5