Size 2X 12V Lithium-ion Polyester Jacket in Grey
M12™ Heated AXIS™ Size 2X 12V Lithium-ion Polyester Jacket in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- Battery pass-thru: position the battery in the front or back pocket to improve comfort
- Washer and dryer safe
- Adjustable waist to improve fit and comfort
- Wind and water resistant with DWR coating
- Three-panel hood design with draw cord for comfortable fit
- 100% polyester
- 100% polyester insulation keeps heat in, doesn't add bulk
- 4 total pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- 2X
- Collection:
- M12™ Heated AXIS™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery, Cordless
- Product Type:
- Jacket
- UPC:
- 045242770038
- Volts:
- 12V
- Weight:
- 3.11 lb