This product requires certification to purchase.

Heated AXIS™ Toughshell Jacket Black in 3-Xlarge

Milwaukee®

M12™ Heated AXIS™ Toughshell Jacket Black in 3-Xlarge

  • Fast #
  • Part #MM100B213X
  • Item #10334732
  • Manufacturer Part #M100B-213X
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Heated AXIS™ Toughshell Jacket Black in 3-Xlarge

  • Fast #
  • Part #MM100B213X
  • Item #10334732
  • Manufacturer Part #M100B-213X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Pockets
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Pockets
  • 5 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) exterior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • 3X more insulation keeps you warmer
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
  • Adjustable waist drawcord and cuffs keep heat in
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
3XL
Height
1 in
Length
32 in
Number of Pieces
1 Piece
Weight
4.802 lb
Width
21-3/4 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyester
Reusable
Yes
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Product Type
Jacket
Type
MM100B213X
UL Listed
Yes
UPC
045242824250