XXL Size Polyester Heated Clothing Vest Kit in Black
M12™ Heated AXIS™ XXL Size Polyester Heated Clothing Vest Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick-heat function reaches selected temperature 3X FASTER
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Heating Zones: Chest & Back
- Washer and dryer safe
- Wind & Water Resistant
- Compressible design makes layering comfortable and easy.
- Reinforced high-wear zones protect from abrasion and tears
- 100% Polyester insulation keeps heat in, doesn't add bulk
Specifications
- AMP:
- 2
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Clothing Size:
- 2XL
- Collection:
- M12™ Heated AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Height:
- 12-1/2 in
- Length:
- 3-3/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Vest Kit
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242527151
- Volts:
- 12V
- Weight:
- 1.51 lb
- Width:
- 20 in