Size XL 12V Lithium-ion Polyester and Spandex Jacket in Grey

You last purchased this on
 
Milwaukee®

M12™ Heated Toughshell™ Size XL 12V Lithium-ion Polyester and Spandex Jacket in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Heated Toughshell™ Size XL 12V Lithium-ion Polyester and Spandex Jacket in Grey

  • Fast #
  • Part #M204G21XL
  • Item #9317215
  • Manufacturer Part #204G-21XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • New Toughshell™ fabric provides 80% more stretch and continues to deliver 5X longer life than the original
  • Battery pass-thru: position the battery in the front or back pocket to improve comfort
  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • 3 heat zones: Chest, back, and front pockets
  • High loft insulation traps heat inside
  • Wind and water resistant with DWR coating
  • Adjustable cuffs and waist improve fit and comfort
  • Extended waistline and drop-tail back prevents riding up while working
  • Optimized interior lining provides more efficient heat transfer to the chest
  • One-touch LED controller with (3) heat settings per zone (high, medium, low)
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Clothing Size:
XL
Collection:
M12™ Heated Toughshell™
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester, Spandex
Power Source:
Battery, Cordless
Product Type:
Jacket
Volts:
12V
Weight:
4.56 lb