S Size Fabric and Fleece Heated Jacket Kit in Realtree® Camouflage
M12™ Heated Quietshell S Size Fabric and Fleece Heated Jacket Kit in Realtree® Camouflage
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- Optimized interior lining provides enhanced heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 3 Heat Zones: Chest, Back, and Front Pockets
- Washer and dryer safe
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Clothing Size:
- S
- Collection:
- M12™ Heated Quietshell
- Color Finish Category:
- Greens
- Color Finish Name:
- Realtree Camouflage
- Material:
- Fabric, Fleece
- Power Source:
- Battery
- Product Type:
- Jacket Kit
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242613403