This product requires certification to purchase.

Heated TOUGHSHELL™ Jacket Kit, Gray, 3XL

Milwaukee®

M12™ Heated TOUGHSHELL™ Jacket Kit, Gray, 3XL

  • Fast #
  • Part #MM300G213X
  • Item #10334792
  • Manufacturer Part #M300G-213X
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Heated TOUGHSHELL™ Jacket Kit, Gray, 3XL

  • Fast #
  • Part #MM300G213X
  • Item #10334792
  • Manufacturer Part #M300G-213X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium and (2) hours on high
  • (2) Heat Zones: Chest and Back
  • High, Medium and Low heat settings for each zone
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • 2X more insulation keeps you warmer
  • Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
  • Adjustable waist drawcord keeps heat in
  • Washer and dryer safe
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
3XL
Collection:
M12™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
1 in
Length:
31-1/2 in
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Power Source:
Battery
Product Type:
Vest
Reusable:
Yes
UL Listed:
Yes
UPC:
045242876433
Volts:
12V
Weight:
3.76644 lb
Width:
21-1/2 in