M Size Heated Jacket Kit in Black
M12™ Heated Toughshell™ M Size Heated Jacket Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- New Toughshell™ fabric provides 80% more stretch and continues to deliver 5X Longer Life than the original
- Battery pass-thru: Position the battery in the front or back pocket to improve comfort
- Freeflex™ mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All day run-time: Up to (12) hours of run-time with the upgraded M12™ Red lithium™ 3.0 compact battery pack on low setting
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- 3 heat zones: Chest, back, and front pockets
- Washer and dryer safe
- High loft insulation traps heat inside
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Clothing Size:
- M
- Collection:
- M12™ Heated Toughshell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Heated Jacket Kit
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242612789
- Volts:
- 12V
- Weight:
- 4.56