Size M 12V Lithium-ion Polyester and Spandex Heated Jacket in Grey
M12™ Heated Toughshell™ Size M 12V Lithium-ion Polyester and Spandex Heated Jacket in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Battery pass-thru: Position the battery in the front or back pocket to improve comfort
- All day run-time: Up to (12) hours of run-time with the M12™ REDLITHIUM™ 3.0 compact battery pack on low setting
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- Washer and dryer safe
- Extended waistline and drop-tail back prevents riding up while working
- Adjustable cuffs and waist improve fit and comfort
- Dropped shoulder seams improve range of motion
- Optimized interior lining provides more efficient heat transfer to the chest
- Wind and water resistant with DWR coating
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- M
- Collection:
- M12™ Heated Toughshell™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Power Source:
- Battery, Cordless
- Product Type:
- Heated Jacket
- Reusable:
- Yes
- UPC:
- 045242613083
- Volts:
- 12V
- Weight:
- 4.568