L Size 12V Polyester Heated Jacket in Camouflage
M12™ L Size 12V Polyester Heated Jacket in Camouflage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires battery and charger
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
- High loft insulation to trap heat
- QuietShell stretch polyester reduces noise from movement and provides wind/water resistance
- FreeFlex™ Mobility gussets provide enhanced mobility
- Washer and dryer safe
- Heating zones: chest, back, & pockets
- (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
- Adjustable cuffs and waist with drop tail extended back
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Clothing Size:
- L
- Collection:
- M12™
- Color Finish Category:
- Browns
- Color Finish Name:
- Realtree Xtra® Camouflage
- Corded Cordless:
- Cordless
- Gender:
- Mens
- Height:
- 4-3/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 20 in
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- No
- Tool Type:
- Jacket
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 4.48 lb
- Width:
- 12-1/2 in