3 ft. Inspection Camera Cable with Kit
M12™ M-Spector Flex™ 3 ft. Inspection Camera Cable with Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivot View™ camera head gives users 270? control with the turn of a dial, eliminating frustrations positioning the camera
- Cable attaches in four different positions allowing users to inspect in all directions
- See clearer, further with 15X brighter LED output
- 3.5 in. wireless LCD display console allows for comfortable viewing in any position or location up to 15 ft away
- 640 x 480 camera for best-in-class image quality
- 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
- Shorter camera head for tighter turns
- Flush lens prevents build-up, beveled edges reduces friction
- Instantly capture images or video with audio from handle or display
- Digitally rotate and zoom images for the ideal view
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Cable Length (ft):
- 3 ft
- Collection:
- M12™ M-Spector Flex™
- Color Finish Name:
- Red, Black
- Height:
- 8-3/4
- Length:
- 3
- Material:
- Metal
- Number of Tools Included:
- 5
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera Cable
- Type:
- M231721
- UL Listed:
- Yes
- UPC:
- 045242344253
- Volts:
- 12V
- Weight:
- 3.875
- Width:
- 3-22/25