3 ft. 12V Inspection Camera Cable Kit
M12™ M-Spector Flex™ 3 ft. 12V Inspection Camera Cable Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Camera resolution 640 x 480 pixel
- 3.5 in Wireless LCD display console
- 640 X 480 Camera for best-in-class image quality
- Shorter camera head for tighter turns
- Instantly capture images or video with audio from handle or display
- Access saved images or video from a PC using the SD Card or USB cable
- Digitally rotate and zoom images for the ideal view
- Flush lens prevents build-up, beveled edges reduce friction
- 12.5 Mm camera head for greater access than 17 mm cameras
- 3 ft Camera cable perfect for inspecting walls, ceiling and floor spaces or mechanical equipment
Specifications
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Cable Length (ft):
- 3 ft
- Collection:
- M12™ M-Spector Flex™
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 8-3/4 in
- Length:
- 3-3/4 in
- Material:
- Metal
- Number of Tools Included:
- 5
- Portable:
- No
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera Cable
- UL Listed:
- Yes
- UPC:
- 045242344239
- Volts:
- 12V
- Weight:
- 3.4 lb
- Width:
- 3-22/25 in