M12 FUEL 1/2 BANDFILE CONTACT WHEEL REPLACEMENT
M12™ M12 FUEL 1/2 BANDFILE CONTACT WHEEL REPLACEMENT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contact wheel and shoulder bolt for Milwaukee FUEL™ 1/2" x 18" Bandfile (2482-20)
- Kit includes (1) 1/2" contact wheel and (1) shoulder bolt
- Rubber wheel to allow contouring
- Sealed bearing to prevent ingress
Specifications
- Application:
- Automotive, Metal Working
- Brand Model Compatibility:
- 2842-20
- Collection:
- M12™
- Color Finish Name:
- Black
- Diameter:
- 1/2
- Length:
- 1/2
- Material:
- Rubber
- Product Type:
- Replacement Wheel
- Thickness:
- 0.60 in
- Type:
- M49162482
- UPC:
- 045242835430
- Weight:
- 0.02