M12 FUEL 5-3/8 CIRCULAR SAW
M12™ M12 FUEL 5-3/8 CIRCULAR SAW
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Purpose built brushless motor provide the power and torque needed for cutting applications
- REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Compatible with all M12™ batteries & chargers
- LED light to illuminate cut line in low light
- Adjustable storage hook to hang and store saw when not in use
- Vac adapter to minimize mess and reduce cleanup time
- Blade break to stop blade quickly once trigger is released
- Part of the M12™ System, featuring over 125+ tools
Specifications
- AMP:
- 0
- Arbor Hole Size:
- 10 mm
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 5-3/8
- Blade Material:
- Carbon Steel
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 5-23/100
- ETL Listed:
- Yes
- Height:
- 6-9/10
- Length:
- 10-9/10
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3850
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- Type:
- M252120
- UL Listed:
- Yes
- UPC:
- 045242785667
- Volts:
- 12V
- Weight:
- 4.6
- Width:
- 5-4/5