M12 HEATED HOODIE KIT S (RED)
M12™ M12 HEATED HOODIE KIT S (RED)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes M12™ heated hoodie and M12™ battery holder with 2.1A USB charger M12™ RedLithium™ 2.0 compact battery pack and M12™ battery charger
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- S
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 3-2/5
- Length:
- 20
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Type:
- M302R21S
- UPC:
- 045242523740
- Volts:
- 12V
- Weight:
- 4.625
- Width:
- 12-1/2